Beli anti fatigue mat di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Anti-Fatigue Mat (Keset)
    Mulai

    Rp729.900

    TRUSCO Anti-Fatigue Mat (Keset)
    atribut:
    • Material: Nitrile rubber (NBR) and polyurethane (PUR)
    • Thickness (mm): 9
    • Width (mm): About 450
    • Length (mm): 600
  2. MISM Working Floor Mat
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    MISM Working Floor Mat
    Deskripsi:
    -Reduces fatigue of the legs and waist with excellent elasticity and evokes warning with a yellow line color.-There are wavy protrusions on the surface of the mat, making it difficult for the worker to slip.-Foot mat for standing work.
    atribut:
    • Thickness: 12.5mm
    • Color: Black-Yellow
    • Material: Vinyl Chloride Resin (PVC)
    • W x L: 450x750mm
  3. TEIJIN Anti-Fatigue Mat
    Mulai

    Rp3.499.900

    TEIJIN Anti-Fatigue Mat
    Deskripsi:
    -It has excellent cushioning, and can make a comfortable work environment where your feet are less tired.-Excellent shock absorbing effect, useful for countermeasures against falling objects.-Excellent in oil resistance, it can be used in kitchens and factories.-Excellent heat insulation, it helps prevent floor cooling.-Cut each side in a slanted shape to prevent stumbling.-Standing work area such as food processing/machine assembly factory, laboratories etc.
    atribut:
    • Thickness: 16mm
    • Color: Gray
    • Material: Nitrile Synthetic Rubber
    • W x L: 510x840mm
  4. NOTRAX Fatigue Reduction Mat
    Mulai

    Rp10.999.900

    NOTRAX Fatigue Reduction Mat
    atribut:
    • Length (mm): 1630
    • Material: Nitrile rubber
    • Performance: Fire resistance (EN 13501-1) = Class Bfl-S1
    • Resistance Value: Slip (DIN51130) = R10
    • Thickness (mm): 18.7
    • Width (mm): 1020
  5. NOTRAX Interlocking Antifatigue & Drainage Mat
    Mulai

    Rp1.099.900

    NOTRAX Interlocking Antifatigue & Drainage Mat
    Deskripsi:
    TMI Rip-A-Strip replacement strips are perforated to help facilitate easy strip cutting and installation. They can help to prevent cool air from escaping coolers and freezers.
    atribut:
    • UNSPSC: 52101510
    • Anti-Slip Backing: Yes
    • Anti-Slip Surface: Yes
    • Antifatigue: Yes
    • Antimicrobial: No
    • Autoclavable: No
    • Backing Characteristics: Anti-Fatigue; Anti-Slip; Floor Protection; Insulation; Multi-nib support; Slip-Resistant; Tear-Resistant; Wear-Resistant
    • Color: Black
    • Connectable Side Configuration: All Sides
    • Critical Radiant Flux Class Rating: Class 1
    • DOC FF1-70 Rating: Yes
    • Drainage Hole Diameter (inch): 0.9375
    • Drainage Hole Shape: Circle
    • Edge Connection Style: Peg and Hole
    • Edge Gender: Male/Female Adjacent Sides
    • Edge Style: Straight
    • FDA Compliance: No
    • FS209E Class: No
    • Length (ft): 3
    • MVSS 302 Rating: No Rating
    • Manufacturer Part Number: 501S0033BL
    • Mat Product Type: Interlocking Drainage Mat Tile
    • Mat Shape: Square
    • Matting Series Compatibility: Cushion Connect Family Mats
    • Metal Detectable: No
    • Mfr. Series: 501 Cushion Connect
    • NFSI High Traction Certified: No
    • NSF/ANSI 52: No
    • Non-Interlocking Edge Style: Straight
    • Number of Connectable Sides: 4
    • Number of Tiles: 1
    • Resistance Properties: Wear-Resistant
    • Reversible: No
    • Standards: NSF
    • Surface Design: Smooth
    • Surface Materials: Rubber
    • Surface Texture: Smooth
    • Thermally Insulating: Yes
    • Thickness (inch): 1/2
    • USDA Certified: No
    • Washdown Safe: Yes
    • Welding Safe: No
    • Width (ft): 3
    • X-Ray Detectable: No
  6. NOTRAX Anti-Fatigue Mats Cushion Trax
    Mulai

    Rp2.799.900

    NOTRAX Anti-Fatigue Mats Cushion Trax
    atribut:
    • Thickness (mm): 14
  7. Teramoto Tera Cushion Mat
    23%
    Mulai

    Rp1.399.900

    Teramoto Tera Cushion Mat
    atribut:
    • Thickness (mm): 15
  8. WOKIN Anti - Fatigue Joint Mat Set
    Mulai

    Rp209.900

    WOKIN Anti - Fatigue Joint Mat Set
    Deskripsi:
    - High quality EVA foam- Environmentfriendly, ROHS approved- Interlocking connectable sides- Anti-slip and ware-resistant
    atribut:
    • Size (inch): 24x24
    • Size (mm): 600x600
    • Thickness (mm): 10
  9. GREEN CROSS Fatigue Reduction Mat
    Mulai

    Rp1.099.900

    GREEN CROSS Fatigue Reduction Mat
    atribut:
    • Color: Black
    • Material: NBR
    • Surface: Diamond Pattern
    • Thickness (mm): 16
  10. YOSHINO Fatigue Reduction Mat
    Mulai

    Rp3.799.900

    YOSHINO Fatigue Reduction Mat
    atribut:
    • Color: Black
    • Length (mm): LL
    • Material: Blue
    • Thickness (mm): 15
    • Width (mm): 490
  11. NOTRAX Anti-Fatigue Mats Bubble Sof-Tred
    Mulai

    Rp1.699.900

    NOTRAX Anti-Fatigue Mats Bubble Sof-Tred
    atribut:
    • Thickness (mm): 12.7
  12. M A MATTING Anti-Fatigue Mat
    Mulai

    Rp1.899.900

    M A MATTING Anti-Fatigue Mat
    atribut:
    • UNSPSC: 31160000
  13. NOTRAX Electric-Shock Protection Mat
    Mulai

    Rp1.999.900

    NOTRAX Electric-Shock Protection Mat
    Deskripsi:
    These switchboard mats meet ANSI/ASTM D178-01 standards for use in high-voltage areas.
    atribut:
    • ASTM D178 Type/Class: Type II: Class 2
    • Anti-Slip Surface: Yes
    • Antifatigue Material: No
    • Backing Material: Vinyl
    • Color: Black
    • Dielectric Test Voltage (V): 30000 V
    • Edge Style: Straight
    • Environment: Indoor
    • For Surface Type: Dry Surfaces
    • NFSI High Traction Certified: No
    • Surface Material: Vinyl
  14. IRIS OHYAMA Rubber Sheet
    Mulai

    Rp619.900

    IRIS OHYAMA Rubber Sheet
    Deskripsi:
    -A foam rubber sheet laminated with a PVC sheet for chemical resistance and excellent elasticity.-Good cushioning property that make it great for use as a protective material in various place.-Can easily be cut with scissors or a cutter. -Sound-proofing and vibration-proofing mat, protective material.
    atribut:
    • Thickness: 10mm
    • Width: 910mm
    • Length: 910mm
    • Working Temperature Range: 0 to 40degree C
    • Color: Black
    • Material: PVC・NBR
    • Purpose of Use: Sound-proofing and vibration-proofing mat, protective material.
  15. Qlight Warning S100 Series
    Mulai

    Rp519.900

    Qlight Warning S100 Series
    Deskripsi:
    LED Steady/ Flashing Signal Light.
    atribut:
    • Diameter (mm): Ø101
    • Volume (dB): 90
    • Material: Lens-AS Housing-ABS
    • Protection Rating: IP44
  16. Mitsubishi Pencil (Uni-Ball) Pencil Dermatograph (Pensil)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp21.900

    Mitsubishi Pencil (Uni-Ball) Pencil Dermatograph (Pensil)
    Deskripsi:
    Merupakan pensil yang biasa digunakan di bidang industri atau pabrik-pabrik. Pensil jenis ini biasa digunakan pada permukaan kaca, otomotif, plastik, serta logam. Pensil ini biasa digunakan untuk menulis di atas kaca ataupun di atas logam.
Daftar Harga anti fatigue mat Terbaru October 2026
TRUSCO Anti-Fatigue Mat (Keset)Rp729.900
MISM Working Floor MatRp999.900
NOTRAX Antifatigue MatRp2.299.900
TEIJIN Anti-Fatigue MatRp3.499.900
NOTRAX Fatigue Reduction MatRp10.999.900
NOTRAX Interlocking Antifatigue & Drainage MatRp1.099.900
NOTRAX Anti-Fatigue Mats Cushion TraxRp2.799.900
Teramoto Tera Cushion MatRp1.399.900
WOKIN Anti - Fatigue Joint Mat SetRp209.900
GREEN CROSS Fatigue Reduction MatRp1.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait